Motion
RS08BNPKUTMCLAMP

TSUBAKI (UST)
RS08BNPKUTMCLAMP

RS08BNPKUTMCLAMP
MI ITEM #08729215
MFR #RS08BNPKUTMCLAMP
Price$31.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08BNPKUTMCLAMP

RS08BNPKUTMCLAMP
MI ITEM #08729215
MFR #RS08BNPKUTMCLAMP

Mfr description
RS08BNPKU-TYPEM GRIPPER CLAMP (11&12)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.89/each

Specifications

Dimensions

  • Weight
    0.03 lb

Details

  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)