Motion
RS10BASKUTMSPRING

TSUBAKI (UST)
RS10BASKUTMSPRING

RS10BASKUTMSPRING
MI ITEM #08729216
MFR #RS10BASKUTMSPRING
Your Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10BASKUTMSPRING

RS10BASKUTMSPRING
MI ITEM #08729216
MFR #RS10BASKUTMSPRING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.10/each(List $16.21)

Overview

Mfr description
RS10B AS KU TYPE-M SPRING ONLY (#13)

Specifications

  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Roller Diameter
    0.400 in
  • Standards Met
    ASME B29
  • Weight
    0.04 lb
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text