Motion
100-2HLAMCL

TSUBAKI (UST)
100-2HLAMCL

100-2HLAMCL
Mi Item #08729219
MFR #100-2HLAMCL
Price$113.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-2HLAMCL

100-2HLAMCL
Mi Item #08729219
MFR #100-2HLAMCL

Mfr description
100-2H D-LAMBDA CONN LINK (CP TYPE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.63/each

Specifications

Dimensions

  • Pin Diameter
    0.175 in
  • Plate Thickness
    0.060 in
  • Weight
    0.17 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)