Motion
PL019X047FL

TSUBAKI (UST)
PL019X047FL

Keyless Bushing - FL Series, 19 mm ID, 47 mm OD
MI ITEM #08729220
MFR #PL019X047FL
List Price$138.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL019X047FL

Keyless Bushing - FL Series, 19 mm ID, 47 mm OD
MI ITEM #08729220
MFR #PL019X047FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.52/each for your price

Overview

Mfr description
PL019X047FL POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    6452 lbs
  • Number Of Locking Screws
    4
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    278 N/mm^2
  • Hub Contact Pressure
    13779 psi
  • Overall Length
    1.3110 in
  • Series
    FL
  • Weight
    0.600 lbs
  • Bore Diameter
    19 mm
  • Bolt Size
    M6x18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text