Motion
60NEPLAMCL

TSUBAKI (UST)
60NEPLAMCL

60NEPLAMCL
MI ITEM #08729221
MFR #60NEPLAMCL
Price$24.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60NEPLAMCL

60NEPLAMCL
MI ITEM #08729221
MFR #60NEPLAMCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.07/each

Specifications

Dimensions

  • Pin Diameter
    0.562 in
  • Roller Diameter
    1.125 in
  • Weight
    2.10 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    160
  • Standards Met
    ASME B29

Overview

Mfr description
60 NEPTUNE D-LAMBDA CONNECTING LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought