Motion
60NEPLAMOL

TSUBAKI (UST)
60NEPLAMOL

60NEPLAMOL
MI ITEM #08729222
MFR #60NEPLAMOL
Your Price$55.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60NEPLAMOL

60NEPLAMOL
MI ITEM #08729222
MFR #60NEPLAMOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.30/each(List $63.61)

Overview

Mfr description
60 NEPTUNE D-LAMBDA OFFSET LINK

Specifications

  • Number Of Strands Across
    1
  • Pin Diameter
    0.225 in
  • Standards Met
    ISO 606
  • Weight
    0.05 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.070 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text