Motion
PLPFL
Keyless Bushing - FL Series, 0.8750 in ID, 1.8500 in OD
Mi Item #08729223
MFR #PLPFL
Price$145.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - FL Series, 0.8750 in ID, 1.8500 in OD
Mi Item #08729223
MFR #PLPFL

Mfr description
PL 7/8" FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.47/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    0.8750 in
  • Hub Contact Pressure
    13779 psi
  • Maximum Transmitted Thrust
    6452 lb
  • Outside Diameter  
    1.8500 in
  • Overall Length
    1.0750 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    251.001 N/mm^2
  • Weight
    0.600 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12.5 ft-lbs
  • Number Of Locking Screws
    4
  • Series
    FL
  • Transmissible Axial Force
    6452 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)