Motion
PL024X050FL

TSUBAKI (UST)
PL024X050FL

Keyless Bushing - 24 mm ID, 50 mm OD
MI ITEM #08729224
MFR #PL024X050FL
List Price$144.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL024X050FL

Keyless Bushing - 24 mm ID, 50 mm OD
MI ITEM #08729224
MFR #PL024X050FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.31/each for your price

Overview

Mfr description
PL024X050FL POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    8070 lbf
  • Number Of Locking Screws
    5
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    284 N/mm^2
  • Hub Contact Pressure
    16099 psi
  • Overall Length
    1.3310 in
  • Weight
    0.6 lbs
  • Bore Diameter
    24 mm
  • Bolt Size
    M6x18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text