Motion
PL028X055FL

TSUBAKI (UST)
PL028X055FL

Keyless Bushing - FL Series, 28 mm ID, 55 mm OD
MI ITEM #08729225
MFR #PL028X055FL
Price$154.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL028X055FL

Keyless Bushing - FL Series, 28 mm ID, 55 mm OD
MI ITEM #08729225
MFR #PL028X055FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$154.56/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    28 mm
  • Hub Contact Pressure
    17550 psi
  • Outside Diameter  
    55 mm
  • Overall Length
    1.1260 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    283 N/mm^2
  • Weight
    0.700 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    FL
  • Transmissible Axial Force
    9689 lbs

Overview

Mfr description
PL028X055FL POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text