Motion
PL032X060FL

TSUBAKI (UST)
PL032X060FL

Keyless Bushing - FL Series, 32 mm ID, 60 mm OD
MI ITEM #08729226
MFR #PL032X060FL
List Price$155.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL032X060FL

Keyless Bushing - FL Series, 32 mm ID, 60 mm OD
MI ITEM #08729226
MFR #PL032X060FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.84/each for your price

Overview

Mfr description
PL032X060FL POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    11307 lbs
  • Maximum Transmitted Torque
    593 ft-lbs
  • Maximum Transmitted Thrust
    11307 lb
  • Number Of Locking Screws
    7
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    286 N/mm^2
  • Hub Contact Pressure
    17405 psi
  • Overall Length
    1.4530 in
  • Series
    FL
  • Installation Torque
    12.500 ft-lbs
  • Weight
    0.900 lbs
  • Bore Diameter
    32 mm
  • Bolt Size
    M6x18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text