Motion
PL035X060FL

TSUBAKI (UST)
PL035X060FL

Keyless Bushing - FL Series, 35 mm ID, 60 mm OD
Mi Item #08729227
MFR #PL035X060FL
Price$163.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL035X060FL

Keyless Bushing - FL Series, 35 mm ID, 60 mm OD
Mi Item #08729227
MFR #PL035X060FL

Mfr description
PL035X060FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.65/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    35 mm
  • Hub Contact Pressure
    17405 psi
  • Outside Diameter  
    60 mm
  • Overall Length
    1.4530 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    261 N/mm^2
  • Weight
    0.900 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12.500 ft-lbs
  • Number Of Locking Screws
    7
  • Series
    FL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)