Motion
PL038X065FL

TSUBAKI (UST)
PL038X065FL

Keyless Bushing - FL Series, 38 mm ID, 65 mm OD
MI ITEM #08729228
MFR #PL038X065FL
List Price$164.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL038X065FL

Keyless Bushing - FL Series, 38 mm ID, 65 mm OD
MI ITEM #08729228
MFR #PL038X065FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.51/each for your price

Overview

Mfr description
PL038X065FL POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    14522 lbs
  • Number Of Locking Screws
    9
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    286 N/mm^2
  • Hub Contact Pressure
    20741 psi
  • Overall Length
    1.2240 in
  • Series
    FL
  • Weight
    1.1 lbs
  • Bore Diameter
    38 mm
  • Bolt Size
    M6x18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text