Motion
PL042X075FL

TSUBAKI (UST)
PL042X075FL

Keyless Bushing - FL Series, 42 mm ID, 75 mm OD
MI ITEM #08729230
MFR #PL042X075FL
Price$196.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL042X075FL

Keyless Bushing - FL Series, 42 mm ID, 75 mm OD
MI ITEM #08729230
MFR #PL042X075FL

Mfr description
PL042X075FL POWER-LOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.95/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    42 mm
  • Hub Contact Pressure
    19290 psi
  • Maximum Transmitted Thrust
    17894 lb
  • Outside Diameter  
    75 mm
  • Overall Length
    1.3700 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    286 N/mm^2
  • Weight
    1.700 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    1233 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    FL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)