Motion
PL045X075FL

TSUBAKI (UST)
PL045X075FL

Keyless Bushing - FL Series, 45 mm ID, 75 mm OD
Mi Item #08729231
MFR #PL045X075FL
Price$199.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL045X075FL

Keyless Bushing - FL Series, 45 mm ID, 75 mm OD
Mi Item #08729231
MFR #PL045X075FL

Mfr description
PL045X075FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.98/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    45 mm
  • Hub Contact Pressure
    19290 psi
  • Maximum Transmitted Thrust
    17894 lb
  • Outside Diameter  
    75 mm
  • Overall Length
    1.6850 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    272.000 N/mm^2
  • Weight
    1.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30.000 ft-lbs
  • Maximum Transmitted Torque
    1321 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    FL
  • Transmissible Axial Force
    17894 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)