Motion
PL048X080FL

TSUBAKI (UST)
PL048X080FL

Keyless Bushing - FL Series, 48 mm ID, 80 mm OD
MI ITEM #08729232
MFR #PL048X080FL
Price$206.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL048X080FL

Keyless Bushing - FL Series, 48 mm ID, 80 mm OD
MI ITEM #08729232
MFR #PL048X080FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$206.04/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    48 mm
  • Hub Contact Pressure
    21176 psi
  • Outside Diameter  
    80 mm
  • Overall Length
    43 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    288 N/mm^2
  • Weight
    1.800 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    7
  • Series
    FL
  • Transmissible Axial Force
    20884 lbs

Overview

Mfr description
PL048X080FL POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought