Motion
PL050X080FL

TSUBAKI (UST)
PL050X080FL

Keyless Bushing - FL Series, 50 mm ID, 80 mm OD
Mi Item #08729233
MFR #PL050X080FL
Price$187.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL050X080FL

Keyless Bushing - FL Series, 50 mm ID, 80 mm OD
Mi Item #08729233
MFR #PL050X080FL

Mfr description
PL050X080FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.74/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    50 mm
  • Hub Contact Pressure
    21176 psi
  • Outside Diameter  
    80 mm
  • Overall Length
    43 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    288.006 N/mm^2
  • Weight
    1.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Number Of Locking Screws
    7
  • Series
    FL
  • Transmissible Axial Force
    20884 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)