Motion
PL055X085FL

TSUBAKI (UST)
PL055X085FL

Keyless Bushing - FL Series, 55 mm ID, 85 mm OD
MI ITEM #08729234
MFR #PL055X085FL
List Price$207.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL055X085FL

Keyless Bushing - FL Series, 55 mm ID, 85 mm OD
MI ITEM #08729234
MFR #PL055X085FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.78/each for your price

Overview

Mfr description
PL055X085FL POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    20884 lbs
  • Number Of Locking Screws
    7
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    276 N/mm^2
  • Hub Contact Pressure
    19871 psi
  • Overall Length
    1.6850 in
  • Series
    FL
  • Installation Torque
    30 ft-lbs
  • Weight
    2 lbs
  • Bore Diameter
    55 mm
  • Bolt Size
    M8x22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text