Motion
PL075X115FL

TSUBAKI (UST)
PL075X115FL

Keyless Bushing - FL Series, 75 mm ID, 115 mm OD
MI ITEM #08729236
MFR #PL075X115FL
Your Price$306.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL075X115FL

Keyless Bushing - FL Series, 75 mm ID, 115 mm OD
MI ITEM #08729236
MFR #PL075X115FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$306.14/each(List $352.06)

Overview

Mfr description
PL075X115FL POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    37766 lbf
  • Number Of Locking Screws
    8
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    282 N/mm^2
  • Hub Contact Pressure
    22336 psi
  • Overall Length
    51 mm
  • Series
    FL
  • Installation Torque
    60 ft-lbs
  • Weight
    3.9 lbs
  • Bore Diameter
    75 mm
  • Bolt Size
    M10x25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text