Motion
PL080X120FL

TSUBAKI (UST)
PL080X120FL

Keyless Bushing - FL Series, 80 mm ID, 120 mm OD
Mi Item #08729237
MFR #PL080X120FL
Price$375.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL080X120FL

Keyless Bushing - FL Series, 80 mm ID, 120 mm OD
Mi Item #08729237
MFR #PL080X120FL

Mfr description
PL080X120FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.74/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    80 mm
  • Hub Contact Pressure
    21466 psi
  • Maximum Transmitted Thrust
    37766 lb
  • Outside Diameter  
    120 mm
  • Overall Length
    51 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    264 N/mm^2
  • Weight
    4.100 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60.000 ft-lbs
  • Maximum Transmitted Torque
    4971 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    FL
  • Transmissible Axial Force
    37766 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)