Motion
PL085X125FL

TSUBAKI (UST)
PL085X125FL

Keyless Bushing - FL Series, 85 mm ID, 125 mm OD
MI ITEM #08729238
MFR #PL085X125FL
Price$390.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL085X125FL

Keyless Bushing - FL Series, 85 mm ID, 125 mm OD
MI ITEM #08729238
MFR #PL085X125FL

Mfr description
PL085X125FL POWER-LOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.90/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    85 mm
  • Hub Contact Pressure
    23206 psi
  • Outside Diameter  
    125 mm
  • Overall Length
    51 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    280 N/mm^2
  • Weight
    4.4 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    9
  • Series
    FL
  • Transmissible Axial Force
    42712 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)