Motion
PL095X135FL

TSUBAKI (UST)
PL095X135FL

Keyless Bushing - FL Series, 95 mm ID, 135 mm OD
MI ITEM #08729241
MFR #PL095X135FL
Price$472.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL095X135FL

Keyless Bushing - FL Series, 95 mm ID, 135 mm OD
MI ITEM #08729241
MFR #PL095X135FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$472.71/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    95 mm
  • Hub Contact Pressure
    21466 psi
  • Maximum Transmitted Thrust
    42712 lb
  • Outside Diameter  
    135 mm
  • Overall Length
    53 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    250 N/mm^2
  • Weight
    4.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60.000 ft-lbs
  • Maximum Transmitted Torque
    6641 ft-lbs
  • Number Of Locking Screws
    9
  • Series
    FL

Overview

Mfr description
PL095X135FL POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text