Motion
PL100X145FL

TSUBAKI (UST)
PL100X145FL

Keyless Bushing - FL Series, 100 mm ID, 145 mm OD
MI ITEM #08729242
MFR #PL100X145FL
List Price$487.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL100X145FL

Keyless Bushing - FL Series, 100 mm ID, 145 mm OD
MI ITEM #08729242
MFR #PL100X145FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$487.71/each for your price

Overview

Mfr description
PL100X145FL POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    56874 lbs
  • Maximum Transmitted Torque
    9321 ft-lbs
  • Maximum Transmitted Thrust
    56874 lb
  • Number Of Locking Screws
    12
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    266 N/mm^2
  • Hub Contact Pressure
    21901 psi
  • Overall Length
    60 mm
  • Series
    FL
  • Installation Torque
    60 ft-lbs
  • Weight
    6.7 lbs
  • Bore Diameter
    100 mm
  • Bolt Size
    M10x25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text