Motion
100LRB
100LRB
MI ITEM #08729243
MFR #100LRB
List Price$298.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100LRB
MI ITEM #08729243
MFR #100LRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$298.10/ft for your price

Overview

Mfr description
100 C-LAMBDA RIVETED 10' BOX
  • LAMBDA for conveyor applications.
  • Operates in temperatures up to 302°F
  • Cost-effective, lube-free conveyor chain for your operation
  • Variety of attachments available for industry specific applications
  • All dimensions are nominal values and for reference only

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Roller Diameter
    0.750 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.024 in
  • Link Plate Thickness
    0.157 in
  • Pin Diameter
    0.375 in
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Weight
    2.88 lb
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Overall Length
    10 ft
  • Plate Height
    1.024 in
  • Plate Thickness
    0.157 in
  • Roller Width
    0.750 in
  • Working Load Capacity
    3840 lb
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text