Motion
60NEPHPCL

TSUBAKI (UST)
60NEPHPCL

60NEPHPCL
Mi Item #08729245
MFR #60NEPHPCL
Price$65.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60NEPHPCL

60NEPHPCL
Mi Item #08729245
MFR #60NEPHPCL

Mfr description
60 NEPTUNE HOLLOW PIN CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.14/each

Specifications

Dimensions

  • Link Plate Thickness
    0.312 in
  • Pin Diameter
    0.375 in
  • Plate Thickness
    0.156 in
  • Weight
    0.60 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    100
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)