Motion
60 C-LAMBDA WA-2 ROLLER

TSUBAKI (UST)
60 C-LAMBDA WA-2 ROLLER

Attachment Chain Link - Carbon Steel Material
Mi Item #08729246
MFR #60 C-LAMBDA WA-2 ROLLER
Price$38.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60 C-LAMBDA WA-2 ROLLER

Attachment Chain Link - Carbon Steel Material
Mi Item #08729246
MFR #60 C-LAMBDA WA-2 ROLLER

Mfr description
60 C-LAMBDA WA-2 ROLLER LINK DWG:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.28/each

Specifications

Dimensions

  • Hole Diameter
    0.205 in
  • Inside Width
    0.500 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    0.08 lb

Details

  • Attachment Link Type
    Bent - One Side
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Manufacturer Catalog Number
    60LA2RL
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Product Type
    Attachment Chain Links
  • Series
    WA-2
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)