Motion
PL3DAE
Keyless Bushing - AE Series, 3.2500 in ID, 4.9210 in OD
Mi Item #08729253
MFR #PL3DAE
Price$339.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AE Series, 3.2500 in ID, 4.9210 in OD
Mi Item #08729253
MFR #PL3DAE

Mfr description
PL 3-1/4" AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.92/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    3.2500 in
  • Hub Contact Pressure
    20184 psi
  • Outside Diameter  
    4.9210 in
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    250.003 N/mm^2
  • Weight
    4.400 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    12
  • Series
    AE
  • Transmissible Axial Force
    36740 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)