Motion
RS12B BRIT STD NEPTUNE

TSUBAKI (UST)
RS12B BRIT STD NEPTUNE

Roller Chain - British Standard Corrosion Resistant Series, 12B / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #08729254
MFR #RS12B BRIT STD NEPTUNE
Price$92.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12B BRIT STD NEPTUNE

Roller Chain - British Standard Corrosion Resistant Series, 12B / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #08729254
MFR #RS12B BRIT STD NEPTUNE

Mfr description
RS12B BRIT STD NEPTUNE RIV 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.49/ft

Specifications

Dimensions

  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    0.460 in
  • Link Plate Height
    0.634 in
  • Link Plate Thickness
    0.070 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.225 in
  • Pin Length
    0.9610 in, 24.41 mm
  • Pitch
    3/4 in
  • Plate Height
    0.634 in
  • Plate Thickness
    0.070 in
  • Roller Diameter
    0.475 in
  • Roller Width
    0.460 in
  • Weight
    0.84 lb
  • Weight per Foot
    0.84 lbs, 1.25 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    RS12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    Corrosion Resistant
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Neptune
  • Manufacturer Catalog Number
    RS12BNEPRB
  • Material
    Carbon Steel
  • Number Of Links
    160
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Water Resistant, Outdoor Use, Saltwater Resistant
  • Series
    British Standard Corrosion Resistant
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • Working Load Capacity
    1387.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)