Motion
RS12BNEPCL

TSUBAKI (UST)
RS12BNEPCL

RS12B BRIT STD NEPTUNE CON LINK SC
MI ITEM #08729255
MFR #RS12BNEPCL
Price$22.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12BNEPCL

RS12B BRIT STD NEPTUNE CON LINK SC
MI ITEM #08729255
MFR #RS12BNEPCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.37/each

Specifications

Dimensions

  • Pin Diameter
    0.200 in
  • Plate Thickness
    0.060 in
  • Weight
    0.04 lb

Details

  • Chain Number & Pitch
    RS12 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606

Overview

Mfr description
RS12B BRIT STD NEPTUNE CON LINK (SC)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text