Motion
PL065X087KE

TSUBAKI (UST)
PL065X087KE

Keyless Bushing - KE Series, 65 mm ID, 87 mm OD
MI ITEM #08729258
MFR #PL065X087KE
List Price$242.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL065X087KE

Keyless Bushing - KE Series, 65 mm ID, 87 mm OD
MI ITEM #08729258
MFR #PL065X087KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$242.43/each for your price

Overview

Mfr description
PL065X087KE POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Number Of Locking Screws
    15
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    173 N/mm^2
  • Hub Contact Pressure
    18710 psi
  • Overall Length
    1.3580 in
  • Series
    KE
  • Weight
    1.4 lbs
  • UPC_NO
    097039508171
  • Bore Diameter
    65 mm
  • Bolt Size
    M6 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text