Motion
PL038X060RE-SS

TSUBAKI (UST)
PL038X060RE-SS

Keyless Bushing - RE-SS Series, 38 mm ID, 60 mm OD
MI ITEM #08729259
MFR #PL038X060RE-SS
Price$935.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL038X060RE-SS

Keyless Bushing - RE-SS Series, 38 mm ID, 60 mm OD
MI ITEM #08729259
MFR #PL038X060RE-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$935.01/each

Specifications

Dimensions

  • Bolt Size
    M6x25
  • Bore Diameter
    38 mm
  • Hub Contact Pressure
    17115 psi
  • Maximum Transmitted Thrust
    12232 lb
  • Outside Diameter  
    60 mm
  • Overall Length
    1.4760 in
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    187 N/mm^2
  • Weight
    0.900 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    6.500 ft-lbs
  • Lubrication
    No Lubrication Required
  • Maximum Transmitted Torque
    811 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    RE-SS
  • Transmissible Axial Force
    12232 lbs

Overview

Mfr description
PL038X060RE-SS POWERLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought