Motion
RS10B NP KU TYPE-M 10FT

TSUBAKI (UST)
RS10B NP KU TYPE-M 10FT

Attachment Chain - Riveted, Stainless Steel Material
Mi Item #08729261
MFR #RS10B NP KU TYPE-M 10FT
Price$237.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B NP KU TYPE-M 10FT

Attachment Chain - Riveted, Stainless Steel Material
Mi Item #08729261
MFR #RS10B NP KU TYPE-M 10FT

Mfr description
RS10B NP KU TYPE-M 10FT XR110.10666-E
  • For form, fill, and vacuum seal wrapping applications.
  • Tsubaki stainless steel corrosion resistant Gripper Chain™ is your solution for challenging environments.
  • This chain combines the proven gripper design with wear resistant hardened stainless-steel components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.12/ft

Specifications

Dimensions

  • Clamping Force
    55 N
  • Inside Width
    0.380 in
  • Overall Length
    10 ft
  • Pitch
    5/8 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.380 in
  • Weight
    1 lb

Details

  • Application
    Packaging
  • Chain Construction
    Riveted
  • Chain Number
    10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    ISO
  • Chain Type
    Gripper Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    RS10BNPKUTM
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant, Wear Resistant
  • Standards Met
    ASME B29
  • Type
    Gripper Chain
  • UPC_NO
    097039512222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)