Motion
PL028X046KE

TSUBAKI (UST)
PL028X046KE

Keyless Bushing - KE Series, 28 mm ID, 46 mm OD
Mi Item #08729264
MFR #PL028X046KE
Price$142.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL028X046KE

Keyless Bushing - KE Series, 28 mm ID, 46 mm OD
Mi Item #08729264
MFR #PL028X046KE

Mfr description
PL028X046KE POWER LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.31/each

Specifications

Dimensions

  • Bolt Size
    M5 x 18
  • Bore Diameter
    28 mm
  • Hub Contact Pressure
    16970 psi
  • Outside Diameter  
    46 mm
  • Overall Length
    33 mm
  • Screw Size
    M5x18
  • Shaft Contact Pressure
    191 N/mm^2
  • Weight
    0.5 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    9
  • Series
    KE
  • UPC_NO
    097039521606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)