Motion
PL019X035RE-SS

TSUBAKI (UST)
PL019X035RE-SS

Keyless Bushing - RE-SS Series, 19 mm ID, 35 mm OD
MI ITEM #08729266
MFR #PL019X035RE-SS
Price$833.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL019X035RE-SS

Keyless Bushing - RE-SS Series, 19 mm ID, 35 mm OD
MI ITEM #08729266
MFR #PL019X035RE-SS

Mfr description
PL019X035RE-SS POWERLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$833.30/each

Specifications

Dimensions

  • Bolt Size
    M4
  • Bore Diameter
    19 mm
  • Hub Contact Pressure
    12473 psi
  • Maximum Transmitted Thrust
    3476 lb
  • Outside Diameter  
    35 mm
  • Overall Length
    24 mm
  • Screw Size
    M4x14
  • Shaft Contact Pressure
    159 N/mm^2
  • Weight
    0.2 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    1.5 ft-lbs
  • Lubrication
    No Lubrication Required
  • Maximum Transmitted Torque
    115 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    RE-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)