1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
180-2HCL
180-2HCL
MI ITEM #
08729271
MFR #
180-2HCL
Price
$330.17
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain and Accessories
TSUBAKI (UST) 180-2HCL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
180-2HCL
180-2HCL
MI ITEM #
08729271
MFR #
180-2HCL
Mfr description
180-2H CONN LINK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$330
.17
/each
Add to Cart
Specifications
Dimensions
Link Plate Thickness
0.312 in
Weight
0.16 lb
Details
Corrosion Resistant
Not Corrosion-Resistant
Number Of Strands
1
Number Of Strands Across
1
Product Type
Roller Chain Links
Series
2060
Standards Met
ASME B29
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items