Motion
160-2SUPERCL

TSUBAKI (UST)
160-2SUPERCL

160-2SUPERCL
Mi Item #08729272
MFR #160-2SUPERCL
Price$237.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160-2SUPERCL

160-2SUPERCL
Mi Item #08729272
MFR #160-2SUPERCL

Mfr description
160-2 SUP CONN LINK PF TYPE(ROLL P)(NON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.20/each

Specifications

Dimensions

  • Pin Diameter
    0.375 in
  • Roller Diameter
    0.750 in
  • Weight
    0.70 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    100
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)