Motion
PL020X047SS

TSUBAKI (UST)
PL020X047SS

Keyless Bushing - AS Series, 20 mm ID, 47 mm OD
MI ITEM #08729273
MFR #PL020X047SS
Your Price$481.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL020X047SS

Keyless Bushing - AS Series, 20 mm ID, 47 mm OD
MI ITEM #08729273
MFR #PL020X047SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$481.81/each(List $554.09)

Overview

Mfr description
PL020X047 AS-SS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    4840 lbs
  • Number Of Locking Screws
    6
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    167 N/mm^2
  • Hub Contact Pressure
    10443 psi
  • Overall Length
    26 mm
  • Series
    AS
  • Weight
    0.400 lbs
  • Bore Diameter
    20 mm
  • Bolt Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text