Motion
PL042X075SS

TSUBAKI (UST)
PL042X075SS

Keyless Bushing - AS Series, 42 mm ID, 75 mm OD
Mi Item #08729278
MFR #PL042X075SS
Price$799.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL042X075SS

Keyless Bushing - AS Series, 42 mm ID, 75 mm OD
Mi Item #08729278
MFR #PL042X075SS

Mfr description
PL042X075 AS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$799.97/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    42 mm
  • Hub Contact Pressure
    15229 psi
  • Maximum Transmitted Thrust
    13200 lb
  • Outside Diameter  
    75 mm
  • Overall Length
    32 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    187 N/mm^2
  • Weight
    1.100 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    24.5 ft-lbs
  • Maximum Transmitted Torque
    907 ft-lbs
  • Number Of Locking Screws
    9
  • Series
    AS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)