Motion
RS20BLAMRB

TSUBAKI (UST)
RS20BLAMRB

RS20BLAMRB
MI ITEM #08729281
MFR #RS20BLAMRB
Your Price$309.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS20BLAMRB

RS20BLAMRB
MI ITEM #08729281
MFR #RS20BLAMRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$309.66/ft(List $371.61)

Overview

Mfr description
RS20B BS LAMBDA RIV 10 FT

Specifications

  • Series
    British Standard Lube Free
  • Chain Size & Pitch
    20B / 1-1/4 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.770 in
  • Link Plate Height
    1.024 in
  • Pin Diameter
    0.401 in
  • Plate Height
    1.024 in
  • Roller Diameter
    0.750 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Roller Width
    0.770 in
  • Weight
    2.49 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text