Motion
RF06BLAMCL

TSUBAKI (UST)
RF06BLAMCL

RF06BLAMCL
MI ITEM #08729282
MFR #RF06BLAMCL
Price$16.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF06BLAMCL

RF06BLAMCL
MI ITEM #08729282
MFR #RF06BLAMCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.99/each

Specifications

Dimensions

  • Pin Diameter
    0.175 in
  • Plate Thickness
    0.060 in
  • Weight
    0.02 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606

Overview

Mfr description
RF06B BS LAMBDA CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought