Motion
BL1444 X 10 FT

TSUBAKI (UST)
BL1444 X 10 FT

Leaf Chain - 4x4 Lacing, 1-3/4 in Pitch, 10 ft Overall Length, Carbon Steel Material
MI ITEM #08729286
MFR #BL1444 X 10 FT
Price$439.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL1444 X 10 FT

Leaf Chain - 4x4 Lacing, 1-3/4 in Pitch, 10 ft Overall Length, Carbon Steel Material
MI ITEM #08729286
MFR #BL1444 X 10 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$439.12/ft

Specifications

Dimensions

  • Lacing
    4x4
  • Link Plate Height  
    1.661 in
  • Link Plate Thickness  
    0.250 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.562 in
  • Pitch  
    1-3/4 in
  • Tensile Strength
    105800 lbs
  • Weight
    8.70 lb

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ASME B29
  • UPC_NO
    097039551757

Overview

Mfr description
BL1444 10 FT LENGTHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought