Motion
RS16BLAMCL

TSUBAKI (UST)
RS16BLAMCL

RS16BLAMCL
MI ITEM #08729287
MFR #RS16BLAMCL
Your Price$36.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16BLAMCL

RS16BLAMCL
MI ITEM #08729287
MFR #RS16BLAMCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.34/each(List $40.48)

Overview

Mfr description
RS16B BS LAMBDA CONN LINK (SC TYPE)

Specifications

  • Number Of Strands Across
    1
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.200 in
  • Standards Met
    ISO 606
  • Weight
    0.04 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.060 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text