Motion
RF10B-2CL

TSUBAKI (UST)
RF10B-2CL

RF10B-2CL
MI ITEM #08729290
MFR #RF10B-2CL
List Price$25.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF10B-2CL

RF10B-2CL
MI ITEM #08729290
MFR #RF10B-2CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.58/each for your price

Overview

Mfr description
RF10B-2 STRAIGHT SIDEBAR C/L (SC)

Specifications

  • Number Of Strands Across
    1
  • Pin Diameter
    0.500 in
  • Series
    140
  • Standards Met
    ASME B29
  • Weight
    0.80 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.219 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text