Motion
200 LOTUS CONNECTING

TSUBAKI (UST)
200 LOTUS CONNECTING

200 LOTUS CONNECTING LINK CP TYPE
Mi Item #08729293
MFR #200 LOTUS CONNECTING
Price$70.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200 LOTUS CONNECTING

200 LOTUS CONNECTING LINK CP TYPE
Mi Item #08729293
MFR #200 LOTUS CONNECTING

Mfr description
200 LOTUS CONNECTING LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.65/each

Specifications

Dimensions

  • Pitch
    2-1/2 in

Details

  • Chain Number
    200
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    200LOTCL
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    200
  • Standards Met
    ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)