Motion
240-2 LOTUS COTTERED  10

TSUBAKI (UST)
240-2 LOTUS COTTERED 10

Roller Chain - 240 Series, 240 / 3 in, Cottered, 2 Strand, Carbon Steel Material
Mi Item #08729303
MFR #240-2 LOTUS COTTERED 10
Price$987.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
240-2 LOTUS COTTERED 10

Roller Chain - 240 Series, 240 / 3 in, Cottered, 2 Strand, Carbon Steel Material
Mi Item #08729303
MFR #240-2 LOTUS COTTERED 10

Mfr description
240-2 LOTUS COTTERED 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$987.48/ft

Specifications

Dimensions

  • Inside Width
    1.8750 in, 47.63 mm
  • Link Plate Height
    2.8500 in, 72.40 mm
  • Link Plate Thickness
    0.3750 in, 9.52 mm
  • Pin Diameter
    0.9370 in, 23.80 mm
  • Pin Length
    7.8110 in, 198.40 mm
  • Pitch
    3 in
  • Roller Width
    1.8750 in, 47.62 mm
  • Weight
    32.32 lbs, 48.1 kg
  • Weight per Foot
    32.32 lbs, 48.1 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    240-2
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    240-2RB
  • Material
    Carbon Steel
  • Number Of Links
    40
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    240
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    37850 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)