Motion
200SUPERCB

TSUBAKI (UST)
200SUPERCB

200SUPERCB
MI ITEM #08729310
MFR #200SUPERCB
List Price$683.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200SUPERCB

200SUPERCB
MI ITEM #08729310
MFR #200SUPERCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$683.79/ft for your price

Overview

Mfr description
200 SUP COTT ROLL P 10 FT BOX (NON H)
  • The dimensions of Super Series Chain are identical to those of ASME/ANSI standard roller chain.
  • Super Series Chain has a wider waist link plate than our standard chain and special manufacturing techniques are used to produce the pitch holes.
  • After heat treatment, the holes are then ball drifted for greater fatigue strength.
  • The pins are thru hardened for greater shock resistance.
  • Super Series Chain has a Maximum Allowable Load 25-30% higher than our standard RS roller chain.

Specifications

  • Series
    Heavy Duty
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1.500 in
  • Link Plate Height
    2.374 in
  • Link Plate Thickness
    0.312 in
  • Pin Diameter
    0.781 in
  • Plate Height
    2.374 in
  • Plate Thickness
    0.312 in
  • Roller Diameter
    1.562 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    21100 lb
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Roller Width
    1.500 in
  • Weight
    13 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text