Motion
140-2SUPERCB

TSUBAKI (UST)
140-2SUPERCB

Roller Chain - Heavy Duty Series, 140 / 1-3/4 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08729311
MFR #140-2SUPERCB
Price$670.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140-2SUPERCB

Roller Chain - Heavy Duty Series, 140 / 1-3/4 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08729311
MFR #140-2SUPERCB

Mfr description
140-2 SUP COTT ROLL P 10 FT BOX
  • The dimensions of Super Series Chain are identical to those of ASME/ANSI standard roller chain.
  • Super Series Chain has a wider waist link plate than our standard chain and special manufacturing techniques are used to produce the pitch holes.
  • After heat treatment, the holes are then ball drifted for greater fatigue strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$670.09/ft

Specifications

Dimensions

  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1 in
  • Link Plate Height
    1.661 in
  • Link Plate Thickness
    0.219 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.500 in
  • Pin Length
    2.2110 in, 56.15 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.661 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.000 in
  • Weight
    10 lb

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    140-2
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Super Series
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Cottered Connecting Link
  • Manufacturer Catalog Number
    140-2SUPERCB
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    20610 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)