Motion
P2 1
Split Taper Bushing - P2 Bushing, 1 in Bore, 3.0000 in Flg OD, 2.9375 in LTB, Steel Material
MI ITEM #08729313
MFR #P2 1
Price$43.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - P2 Bushing, 1 in Bore, 3.0000 in Flg OD, 2.9375 in LTB, Steel Material
MI ITEM #08729313
MFR #P2 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.00/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bushing Size
    P2
  • Flange Outside Diameter  
    3.0000 in
  • Length Through Bore  
    2.9375 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings

Overview

Mfr description
P2-1 SPLIT TAPER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought