Motion
P2 1 7/16

TSUBAKI (UST)
P2 1 7/16

Split Taper Bushing - P2 Bushing, 1-7/16 in Bore, 3.0000 in Flg OD, 2.9375 in LTB, Steel Material
Mi Item #08729315
MFR #P2 1 7/16
Price$43.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
P2 1 7/16

Split Taper Bushing - P2 Bushing, 1-7/16 in Bore, 3.0000 in Flg OD, 2.9375 in LTB, Steel Material
Mi Item #08729315
MFR #P2 1 7/16

Mfr description
P2-1 7/16 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.00/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    P2
  • Flange Outside Diameter  
    3.0000 in
  • Length Through Bore  
    2.9375 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)