Motion
200-2HSUPERCB

TSUBAKI (UST)
200-2HSUPERCB

200-2HSUPERCB
MI ITEM #08729316
MFR #200-2HSUPERCB
List Price$1,803.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200-2HSUPERCB

200-2HSUPERCB
MI ITEM #08729316
MFR #200-2HSUPERCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,803.76/ft for your price

Overview

Mfr description
200-2 HEAVY SUP COTT ROLL P 10 FT BOX
  • Super-H Series Chain has the same wide waist as Super Series.
  • The link plate thickness is identical to those of the ASME/ANSI Heavy Series roller chains.
  • The same special manufacturing techniques used in Super Series Chain are used to produce the pitch holes.
  • The pins are thru hardened.
  • Super-H Series Chain has an even higher Maximum Allowable Load than the Super Series.

Specifications

  • Series
    Heavy Duty
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1.500 in
  • Link Plate Height
    2.374 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.781 in
  • Plate Height
    2.374 in
  • Plate Thickness
    0.375 in
  • Roller Diameter
    1.562 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    38220 lb
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Roller Width
    1.500 in
  • Weight
    25 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text