Motion
ROLLPIN80SUPER

TSUBAKI (UST)
ROLLPIN80SUPER

ROLLPIN80SUPER
Mi Item #08729319
MFR #ROLLPIN80SUPER
Price$3.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
ROLLPIN80SUPER

ROLLPIN80SUPER
Mi Item #08729319
MFR #ROLLPIN80SUPER

Mfr description
ROLL PIN FOR 80 & 80H SUPER C/L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.54/each

Specifications

Dimensions

  • Pin Diameter
    0.562 in
  • Plate Thickness
    0.281 in
  • Weight
    2.50 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    160
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)